Shop All Touchless Bathroom Faucets
Macfaucets
Electronic Hands Free Faucet with Manual Soap Dispenser
Mfr # FA400-1400S
Zoro # G308624172
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # FA400-1400S
- Zoro # G308624172
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polished Chrome |
Description
FA400-1400S: MAC Faucets Model is a luxury handsfree automatic faucet with matching manual soap and lotion dispenser. Made by MAC Faucets, LLC of Hawthorne, CA. the model is first, and only, faucet of its kind and caliber that is designed specifically for clientele' with discriminating taste. This product is recommended for office buildings, clinics, hospitality suites and public areas, casinos, restaurants, residential properties, and beautiful powder rooms everywhere. The model is a heavy duty, industrial quality lead free solid brass faucet, designed specifically for high traffic environment. It is powered by the FA400 Faucet Automator, and backed by a 10 year track record of trouble free reliability. The FA400 Faucet Automator employs the latest in plug and play digital electronics, solid brass solenoid valve with integral filter and water flow adjustment, and it all comes in a package that is a breeze to install. The soap dispenser employs an ultra heavy duty, industrial quality, pump system that is also designed for high traffic environments. In 2010 we forged a special relationship with the leading supplier of pump type soap dispensers in the US. This supplier provides us with their highest quality pump which we then farther enhance to drive our decorative soap and lotion dispensers. This, in turn, has enabled us to provide our clients with a highly stylized yet longer lasting soap and lotion dispenser
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND1)
- ZORO SELECT 4" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU72)
- ZORO SELECT CPVC Cap, Schedule 80, 2" Pipe Size, FNPT (9848-020)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 100 Ft (2VDP4)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1201)
- MACFAUCETS Electronic faucet, Stainless Steel (OTC200)
- MACFAUCETS Decorative Automatic Sensor Faucet (FA400-101)
- MACFAUCETS MAC Automatic Touchless Faucet in Matte Black (FA444-12)
- MACFAUCETS MAC Square Touch-Free Faucet, Polished Chrome FA444-22 (FA444-22PC)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- Macfaucets Bathroom Sink Faucets & Accessories