Shop All Touchless Bathroom Faucets
Macfaucets
Electronic Hands Free Faucet
Mfr # FA400-106
Zoro # G708624185
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # FA400-106
- Zoro # G708624185
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polished Chrome |
Description
This item is not sold in California This Beautifully Euro-Designed Automatic faucet is an exquisite work of art combined with functionality. It is ideal for bathroom applications where automatic faucets are an intricate component of the room's overall design element. This unique faucet is also available with optional matching water mixing valve and matching soap dispenser. However, don't let the good looks fool you. The model FA400-106 is a heavy duty faucet that is designed for heavy traffic applications which features: Solid Brass Faucet Construction, Triple plating, Easy Clean out particle filter, Dual Water Source Ready. Your purchase will also include: Faucet, FA400 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Please Note: Drain Sold Separately. Available in 20 custom finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 3 In L (24500045003000)
- KOHLER Hudson 19" X 17" Wall-Mount Bathroom Sink With Single Faucet Hole (2805-0)
- WATTS BRASS & TUBULAR 38OD QC Union (PL-3020)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317ABCP)
- MACFAUCETS MAC's ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet (FA444-12DS)
- MACFAUCETS MAC Square Touch-Free Faucet, Polished Chrome FA444-22 (FA444-22PC)
- MACFAUCETS Ultra Modern Automatic Faucets Series (FA400-1200)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- MACFAUCETS Hands Free Automatic Faucet for 5 in. Vessel Sinks (FA400-1205)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (OTC200-210)
- MACFAUCETS Decorative Automatic Sensor Faucet (FA400-109)
- Macfaucets Bathroom Sink Faucets & Accessories