Shop All Hand Dryers
Macfaucets
Electronic Hand Dryer Stainless Steel, AHD-5
Mfr # AHD-5 SS
Zoro # G308624202
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Material Stainles Steel
- Finish Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # AHD-5 SS
- Zoro # G308624202
- Country of Origin United States
- Category Hand Dryers
Details
Cover Material | Stainles Steel |
Finish | Polished Stainless Steel |
Description
MAC electronic touch free hand dryers are made of top quality materials. The cover is made of thick 304 Stainless Steel Rust Free material. Available in 22 finishes to match the MAC Faucets entire line of hands free faucets, soap dispensers, flush valves, and washroom accessories. It is worth noting that competitors generally apply paint which in. looks like in. the namesake finish. This might be a good way to cut cost, however, it takes away from the sought after design elements needed in hi-end washrooms and bath design. MAC electronic hand dryers are finished in the same long lasting artisan finish as the rest of the MAC line For the first time, designers, architects, and project owners can design and build an entire washroom facility in matching style and finish. Be it matte black, oil rubbed bronze, satin nickel, or many of the fine, long lasting finishes offered by MAC Faucets. Dimensions: 12-1/4 in. high x 11-7/8 in. Wide x 7-3/4 in. deep Voltage: 110-120V, 60HZ Wattage: 1450 Watt full consumption. Dry Time: Under 12 seconds in most cases, under 8 seconds in many cases Huge Savings Vs. Paper Towels Maintenance Free Truly hygienic Hand Drying Solution
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve 1/4"Nc 3Way 0/110 Brass Vlv. (8320G89)
- UNITED BRASS WORKS Globe Valve, 1 In., FNPT, Bronze (285947)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (R0T2050-PP)
- ELKAY Plastic Straight Union Quick Connect Fitting (70683C)
- STIEBEL ELTRON Hand Dryer, Galaxy, White, 120V, 1.85kW (GALAXY M1)
- STIEBEL ELTRON Ultronic Hand Dryer, Metal, 240/208V, 1kW (ULTRONIC 2 S)
- WORLD DRYER World Dryer® VERDEdri® Hi-Speed Hand Dryer, ADA Compliant, Black Aluminum, 120-277V (Q-162A2)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-1.1-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-110-120V)
- EKCOS INNOVATIONS Dryer Buddy Hand Dryer Drip Guard/Air Freshener (DB-01)
- WORLD DRYER Hand Dryer (GXT9-M)
- Macfaucets Hand Dryers