Shop All Touchless Bathroom Faucets
Macfaucets
Electronic faucet, Stainless Steel
Mfr # OTC200
Zoro # G508624040
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # OTC200
- Zoro # G508624040
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Stainless Steel |
Finish | Polished Stainless Steel |
Description
Please Note: Drain, Deck Plate, and Under Sink Mixing Valve are Sold Separately. To purchase these items, please see mixing valve options section top of this page below Quantity Discount Section, or visit the in. Accessories in. page which is accessible on the left of this page. ADA Compliant Lavatory Automatic Sensor Faucet, Stainless Steel Construction, Vandal Resistant, Suitable for Commercial and Residential Applications. Package Includes: Faucet, valving system, One Stainless Steel Hose, Mounting Hardware, 4 AA Batteries Pre-installed. This faucet is made of tough 304 stainless steel material, many times tougher, more robust, and longer lasting than similar brass faucets, at a fraction of the price. The finish is brilliant chrome. Vandal resistant. The optional deck plate is stamped brass plate, triple chrome plated. Sensor is digital plug and play type which requires no setup or programming. OTC200 sensor incorporates in. Human Feel logic in. in its design. The result is a faucet that works in harmony with the user, and adds to the overall user experience. Solenoid valve is a high efficiency plastic valve with fine particle filter built in. Four AA batteries are pre-installed for convenience. The mixing valve optional equipment is nickel plated solid brass with back flow preventers which inhibits commingling of hot and cold water in the plumbing system. Packaged in a very professional custom package to insure that the product arrives to the client in good condition.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. FPT x 10 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-10)
- ZORO SELECT Square Plug, 1", 150,304, Thrd Heavy (4381033250)
- T&S BRASS B-0290 Rh Spindle Assembly (Big-Flo) (006482-40NS)
- ZORO SELECT 1/2" FNPT 304/304L SS 90 Degree Elbow (1000300112)
- MACFAUCETS Hands Free Automatic Faucet for 4 Inch Vessel Sink (FA400-1404)
- MACFAUCETS MAC Automatic Touchless Faucet in Matte Black (FA444-12)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1201)
- MACFAUCETS MAC's ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet (FA444-12DS)
- MACFAUCETS MAC Square Touch-Free Faucet, Polished Chrome FA444-22 (FA444-22PC)
- SLOAN Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (EAF250-ISM)
- Macfaucets Bathroom Sink Faucets & Accessories