Shop All Touchless Bathroom Faucets
Macfaucets
Decorative Automatic Sensor Faucet
Mfr # FA400-109
Zoro # G308624165
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # FA400-109
- Zoro # G308624165
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polished Chrome |
Description
MAC Faucets finest in. Victorian Style in. Faucet. Arguably the most elegant, and most luxurious electronic faucet in the world. This faucet is ideal for bathroom applications where automatic faucets are an intricate component of the room's overall design element. This unique faucet is also available with optional matching water mixing valve and matching soap dispenser. However, don't let the good looks fool you. The model FA400-109 is a heavy duty faucet that is designed for heavy traffic applications which features: Solid Brass Faucet Construction, Solid Brass Valving System, Triple Plating Process, Easy Clean out Particle Filter. Your purchase will also include: Faucet, FA400 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Please Note: Drain Sold Separately. Available in 20 custom finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/4 in. MIP each X 1/4 in. D MIP Galvanized Steel 6 in. L Nipple (309UP14X6)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 4" Adapter x 4" Female NPT (BULK-CGF-273)
- BLUEVUE Overflow Gasket Kit, Chrome (BVT-3OFS-C)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-27)
- MACFAUCETS Hands Free Automatic Faucet for 5 in. Vessel Sinks (FA400-1205)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- MACFAUCETS MAC Automatic Touchless Faucet in Matte Black (FA444-12)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- MACFAUCETS MAC's ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet (FA444-12DS)
- MACFAUCETS Hands Free Automatic Faucet for 4 Inch Vessel Sink (FA400-1404)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX375.000.0000)
- Macfaucets Touchless Bathroom Faucets