Shop All Touchless Bathroom Faucets
Macfaucets
Decorative Automatic Sensor Faucet
Mfr # FA400-101
Zoro # G908623957
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # FA400-101
- Zoro # G908623957
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polished Chrome |
Description
Please Note: This is a new low price for this model. It has never been offered at this remarkably low price before. We are overstocked on this item, and are offering it at this price for a limited time only. When inventories are depleted, price will go back up to normal. If interested, this is the time to buy. This discount is available while quantities last. No rain checks please. Note: Quantity discounts will be honored only for purchases of 6 or more. *Minimum quantity required. LIMITED TIME OFFER ONLY, while quantities last, no rain checks please MAC Faucets newest Autoluxe model. This timeless model constantly ranks in the top three most elegant, and most luxurious electronic faucet in the world. The other two runners up are both MAC Autoluxe Faucets, the model FA400-109 and the model FA400-106. This faucet is ideal for bathroom applications where automatic faucets are an intricate component of the room's overall design element. This unique faucet is also available with optional matching water mixing valve and matching soap dispenser. However, don't let the good looks fool you. The model FA400-101 is a heavy duty faucet that is designed for heavy traffic applications which features: Solid Brass Faucet Construction, Solid Brass Valving System, Triple Plating Process, Easy Clean out Particle Filter. Your purchase will also include: Faucet, FA400 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Please Note: Drain Sold Separately. Available in 20 custom finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" NPT Brass Ball Valve Inline (94ALF-106-01A)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI481222W-PK10)
- LEGRIS Push-to-Connect Union, 12mm Tube Size, Nylon, Black, 10 PK (3106 12 00)
- GROHE Single Hole Single-Handle M-Size Bathroom Faucet 1.2 Gpm, Gold (23670GN0)
- MACFAUCETS Ultra Modern Automatic Faucets Series (FA400-1200)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1100)
- MACFAUCETS Euro-Designer Style Automatic Faucet (FA400-103)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- MACFAUCETS Electronic faucet, Stainless Steel (OTC200)
- MACFAUCETS MAC Automatic Touchless Faucet in Matte Black (FA444-12)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP109)
- Macfaucets Touchless Bathroom Faucets