Macfaucets

Decorative Automatic Sensor Faucet FA400-101 in Matte Black


product price: $996.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Please Note: This is a new low price for this model. It has never been offered at this remarkably low price before. We are overstocked on this item, and are offering it at this price for a limited time only. When inventories are depleted, price will go back up to normal. If interested, this is the time to buy. This discount is available while quantities last. No rain checks please. Note: Quantity discounts will be honored only for purchases of 6 or more. *Minimum quantity required. LIMITED TIME OFFER ONLY, while quantities last, no rain checks please MAC Faucets newest Autoluxe model. This timeless model constantly ranks in the top three most elegant, and most luxurious electronic faucet in the world. The other two runners up are both MAC Autoluxe Faucets, the model FA400-109 and the model FA400-106. This faucet is ideal for bathroom applications where automatic faucets are an intricate component of the room's overall design element. This unique faucet is also available with optional matching water mixing valve and matching soap dispenser. However, don't let the good looks fool you. The model FA400-101 is a heavy duty faucet that is designed for heavy traffic applications which features: Solid Brass Faucet Construction, Solid Brass Valving System, Triple Plating Process, Easy Clean out Particle Filter. Your purchase will also include: Faucet, FA400 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Please Note: Drain Sold Separately. Available in 20 custom finishes.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.