Shop All Toilet Paper Dispensers & Holders
Macfaucets
Commercial Toilet Tissue Holder In Satin Gold, TH-2
Mfr # TH-2 SG
Zoro # G208624135
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Jumbo
- Roll Capacity Single Roll
- Dispenser Depth 4.35 in
- Dispenser Width 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # TH-2 SG
- Zoro # G208624135
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 4.35 in |
Dispenser Width | 4.38 in |
Dispenser Height | 3.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Jumbo |
Roll Capacity | Single Roll |
Description
MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware. Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design. EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20+ FINISHES TO MATCH OUR FAUCETS, SOAP DISPENSERS, AND FLUSH VALVES. We're thankful for the support that we've received from the design community, and are delighted at the opportunity to continue to provide EXCEPTIONAL value in design and architecture. ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, DONE BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS. SMALL QUANTITY ORDERS ARE NO PROBLEM. LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY. The tissue holder dispenser TH-2 is an important member of this new product line. It is made of corrosion resistant stainless steel, and designed to mount onto the wall. It takes standard, off the shelf, jumbo toilet paper roll commonly sold nationwide. The roll is inserted in a manner that is common and well known by the janitorial crew. No learning curve involved. The vandal resistant design makes it suitable for commercial application with low or medium vandal risk. The peak-a-boo view port provides the janitorial crew a speedy method of determining whether a change of tissue is needed. Stainless Steel Construction For Single Jumbo Size Toilet Paper Vandal Resistant Case Front Window to Monitor Paper Level Available in 20 + Finishes to Match All MAC Product line
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Wire Texture Broom, 60", 1" Spacing (CC199-1)
- NATIONWIDE SALES Global Industrial„¢ HEPA Filter Bag For 6 Quart Backpack, 10 Bags/Pack (151802)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polyester (WB810SN)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30 1/4 Fold, Mod Absorb, Double Recreped (DRC), 90 Wipes, 12 x 12 1/2 in, White, 12 Pk (05812)
- MACFAUCETS Jumbo Toilet Tissue Dispenser In Polished Gold, TH-2 (TH-2 PG)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- MOEN Iso BL Pivoting Paper Holder (RT PKG) (DN0708BL)
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, Splash Blu (56500)
- BOBRICK ClassicSeries Toilet Tissue Dispenser for Two Rolls, 12.5"x4-7/8"x1.5" (BOB 2740)
- DELTA Cassidy Tissue Holder (79750)
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56518)
- Macfaucets Toilet Paper Dispensers & Holders