Macfaucets

Automatic Wall Mounted Aroma Dispenser/Air Freshener In Satin Brass, AAD12


product price: $337.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dispenser Mounting Wall
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Dispenser Mounting Wall

Description

MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware. Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design. EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20+ FINISHES TO MATCH OUR FAUCETS, SOAP DISPENSERS, AND FLUSH VALVES. We're thankful for the support that we've received from the design community, and are delighted at the opportunity to continue to provide EXCEPTIONAL value in design and architecture. ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, DONE BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS. SMALL QUANTITY ORDERS ARE NO PROBLEM. LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY. The Automatic aroma dispenser and air freshener, AAD-12 is a proud member of this new product line. The outer casing is made of stainless steel, and is available in 20+ finishes to match MAC Faucets' entire product line. The wall mounted portion of the structure is made of ABS plastic, and is fully concealed within the Stainless Steel body. The AAD-12 takes standard, off the shelf, commercial aerosol spray can, 300ml net, sold throughout the US. The vandal resistant design makes it suitable for commercial application with low or medium vandal risk. The AAD-12 is battery powered and is shipped with 2x Duracell C size batteries installed. This new and innovative modular design enables easy in-the-field service should the product needs it. No need to spend valuable time on diagnosis or trouble shooting, all the working hardware is housed within ONE easy to replace component. Corrosion Resistant Stainless Steel Construction Uses Standard 300ml Aerosol Spray Container Adjustable Day/Night Modular Design for Ease of In-The-Field Service. Battery Powered Light Indicator When Container Requires Replacement Available in 20 + Finishes to Match All MAC Product line

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.