Shop All Automatic Flush Valve
Macfaucets
ATV-2 Hands Free Toilet Flush Valve Matte Black Finish
Mfr # ATV-2MB
Zoro # G508623999
product price: $1,006.99
/ea
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # ATV-2MB
- Zoro # G508623999
- Country of Origin United States
- Category Automatic Flush Valve
Description
ALL BRASS CONSTRUCTION, BODY, PISTON VALVE, ACCESSORIES. No plastic, zinc or pot metal. Electronic flush valve for commercial and residential applications. Battery powered automatic operation. Piston type valving system. Finished in 20 commercial grade decorative finishes that are matching to MAC faucets and MAC soap dispensers. This flush valve is manufactured in accordance with all applicable unified plumbing codes and will fit any commercial toilet installed in the US and Canada. Manual flush button, independent on battery and electronics, provides means of manually flushing valve when needed. Low Flow Application. Featuring: Solid Brass Body. Solid Brass Piston Type Valving System. Low Consumption 1.2 gallons per flush. Available in other flow options, please call. Manual Flush Button. Particle Strainer Built-In for Longer Life Expectancy. Hermetically Sealed Sensor and electronics. Visible Low Battery Indicator Built into Sensor Capsule. Standard AAA batteries included in the purchase. Available in 20 commercial grade decorative finishes. Standard 1 in. pipe connection at wall. Standard 1-1/2 in. connection to toilet. 9 in. long spud. Spud is available in other length options, please call. This purchase includes: Flush Valve, Stop Valve, Spud and Coupling, Wall Flashing, Fixture Flashing, 4 AAA Batteries Pre-installed . Please Note: Complete unit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton (MS853113E#01)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- MOEN Diverter Spouts (179791)
- JONES STEPHENS Repair Clamp, SS, 6", Two Bolt (R60075)
- MACFAUCETS ATV-2 Hands Free Toilet Flush Valve Antique Brass Finish (ATV-2AB)
- MACFAUCETS ATV-2 Automatic Toilet Flush Valve Satin Nickel Finish (ATV-2sn)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZER6203-WS1.0001)
- KOHLER Tripoint Exposed Hybrid 0.125 Gpf Washdown Urinal Flushometer (7546-CP)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003AV-EWS)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZEMS6003-EWS.0001)
- Macfaucets Automatic Flush Valve