Shop All Bathroom Safety Bars and Chairs
Macfaucets
36 in. Grab Bar Assembly In Venetian Bronze, GB-36
Mfr # GB-36 VB
Zoro # G908638975
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macfaucets
- MFR # GB-36 VB
- Zoro # G908638975
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware. Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design. EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20+ FINISHES TO MATCH OUR FAUCETS, SOAP DISPENSERS, AND FLUSH VALVES. We're thankful for the support that we've received from the design community, and are delighted at the opportunity to continue to provide EXCEPTIONAL value in design and architecture. ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, DONE BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS. SMALL QUANTITY ORDERS ARE NO PROBLEM. LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY. The grab bars GB-36 36 in. long and the GB-42 42 in. long are a nice addition to this new product line. They are made of 16 gage Stainless Steel pipes. The mounting ends, where the fasteners are placed, are concealed for better aesthetic design and cleaner finish. They are available in 20+ finishes to match MAC Faucets' entire product line. Each grab bar supports up to 250lb of weight. Each meets or exceeds ADA load requirements. Corrosion Resistant Stainless Steel, 16 Gauge Supports Up to 250 lbs. Meets or Exceeds ADA Load Requirement Concealed Mounting Available in 20 + Finishes to Match All MAC Product line
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cartridge (Hot) (M964367H-0070A)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-5/16" Tube OD x 3/8" MNPT (ZUSA-TF-PTC-12)
- ZORO SELECT 1-1/4" FNPT 316 SS 45 Degree Elbow (604E111N114)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6509 60 14Wp2)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5618)
- ZORO SELECT 32" L, Straight, Stainless Steel, Grab Bar, Satin (3P919)
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Satin Nickel (GB1442CS)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001180-GR)
- KOHLER Square 24 Grab Bar (23295-BL)
- HEALTHSMART 16" L, Adjustable, Plastic, Bath Seat, Textured (522-9810-1900)
- BESTCARE 18" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-7)
- Macfaucets Bathroom Safety Bars and Chairs