Shop All Bathroom Safety Bars and Chairs
Macfaucets
36 in. Grab Bar Assembly In Satin Gold, GB-36
Mfr # GB-36 SG
Zoro # G108638966
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # GB-36 SG
- Zoro # G108638966
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware. Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design. EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20+ FINISHES TO MATCH OUR FAUCETS, SOAP DISPENSERS, AND FLUSH VALVES. We're thankful for the support that we've received from the design community, and are delighted at the opportunity to continue to provide EXCEPTIONAL value in design and architecture. ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, DONE BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS. SMALL QUANTITY ORDERS ARE NO PROBLEM. LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY. The grab bars GB-36 36 in. long and the GB-42 42 in. long are a nice addition to this new product line. They are made of 16 gage Stainless Steel pipes. The mounting ends, where the fasteners are placed, are concealed for better aesthetic design and cleaner finish. They are available in 20+ finishes to match MAC Faucets' entire product line. Each grab bar supports up to 250lb of weight. Each meets or exceeds ADA load requirements. Corrosion Resistant Stainless Steel, 16 Gauge Supports Up to 250 lbs. Meets or Exceeds ADA Load Requirement Concealed Mounting Available in 20 + Finishes to Match All MAC Product line
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size (438167)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80 (1LMV3)
- T&S BRASS Handle, Chrome For - Part# Ts001638-45 (TS001638-45)
- KOHLER Brenham Wall-Mount Lavatory With 4 (1997-4-0)
- KOHLER Eclectic 42" Grab Bar (26507-2MB)
- MANHATTAN 34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (DR414325)
- OLYMPIA 24 in. Long, Metal Mount Grab Bar in Matte Black (GB24-MB)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Venetian Bronze (41912-RB)
- DMI 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0612)
- KINGSTON BRASS 27 L, Traditional, Stainless Steel, GB1424CSW Made To Match 24" Stainless Steel Grab Bar, White (GB1424CSW)
- KINGSTON BRASS 20.81 L, Contemporary, Brass, GDR814187 Silver Sage 18" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814187)
- Macfaucets Bathroom Safety Bars and Chairs