Shop All Weapon Holsters
Mace
Holster, For Mace Pepper Guns, Nylon
Mfr # 80105
Zoro # G6565857
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mace Pepper Guns
- Mounting Belt Loop
- Closure Type Black Snap
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mace
- MFR # 80105
- Zoro # G6565857
- UPC # 022188801057
- Country of Origin Pakistan
- Category Weapon Holsters
Details
Item | Holster |
For Use With | Mace Pepper Guns |
Mounting | Belt Loop |
Closure Type | Black Snap |
Material | Nylon |
Description
Holster, For Use With Mace Pepper Guns, Material Nylon, Mounting Belt Loop, Closure Type Black Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Jersey, Heavy Weight, 12PK (1400)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22901 (A-1218-22901)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12404)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 9 (8606700)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- FLUKE Protective Holster (2138458)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- UNCLE MIKES Holster, RH, Glock 20, 21, 29, 30, 36 S&W M&P (43251)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- Mace Workwear and Protective Clothing