Shop All Weapon Holsters
Mace
Holster, For Mace Pepper Guns, Leather
Mfr # 80106
Zoro # G6542343
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mace Pepper Guns
- Mounting Belt Loop
- Closure Type Silver Snap
- Material Leather
- Accessory Type Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mace
- MFR # 80106
- Zoro # G6542343
- UPC # 022188801064
- Country of Origin Pakistan
- Category Weapon Holsters
Details
Item | Holster |
For Use With | Mace Pepper Guns |
Mounting | Belt Loop |
Closure Type | Silver Snap |
Material | Leather |
Accessory Type | Holster |
Description
Holster, For Use With Mace Pepper Guns, Material Leather, Mounting Belt Loop, Closure Type Silver Snap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 100)
- LYLE Reflective Combustible Dust Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0658-RA_14X10)
- CHILL-ITS BY ERGODYNE Bandana, Navy, Western (6705)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- BUTLER CREEK Millitary Sling, 1-1/4x44In, Brown, Leather (26113)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- Mace Workwear and Protective Clothing