Shop All Body Armor Accessories
Mace
Bear Holster, 4 oz.
Mfr # 80364
Zoro # G6524487
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bear
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mace
- MFR # 80364
- Zoro # G6524487
- UPC # 022188803648
- Country of Origin Pakistan
- Category Body Armor Accessories
Details
Item | Bear Holster |
Type | Bear |
Color | Black |
Description
Bear Holster, Bear, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2'' Letter/Number Brass Stencils (S-1963)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 3/4"W, Black on Yellow (TZES641)
- PIONEER Ladies Mesh Back Vest, Pink, Large (V1021840U-L)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWHXL002500)
- UNCLE MIKES Handcuff Case, Black, Nylon, Duty Cuff (88351)
- GOULD & GOODRICH Radio Holder, L Shape Base, Hi-Gloss (H654CL)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU76)
- 5.11 Pouch, Black, Nylon, 6 x 6 In (58713)
- UNCLE MIKES Double Mag Pouch, Black, Nylon (88361)
- 5.11 Pouch, Nylon, Storm (56300)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488WB)
- Mace Security Clothing