Shop All Animal Repellents & Traps
Macabee
Gopher Trap
Mfr # GL61100061160
Zoro # G705978977
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.15
- Overall Length 5.8
- Material Plastic
- Overall Width 2
- Size 9.1 x 3.5 x 1.8 inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macabee
- MFR # GL61100061160
- Zoro # G705978977
- UPC # 90252100016
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Length | 5.8 |
Overall Width | 2 |
Size | 9.1 x 3.5 x 1.8 inches |
Overall Height | 2.5 |
Details
Item | Macabee Gopher Trap |
Weight | 0.15 |
Material | Plastic |
Color | Green |
Description
* Maccabee Ideal for both the large-scale farmer and the casual gardener, this unique steel-wire, spring-action trap gets rid of that harmful, and burrowing rodent. the pocket gopher
* It has been copied, but never equaled
* Easy to set, this trap requires no bait, and lasts for an unlimited number of kills
* Considered most reliable on market
* Made of high-quality, carbon spring steel wire
* Extra-wide trigger for sure catch
* Will not rust or clog
* The Macabee trap is a unique invention of twisted wire that is designed to close quickly and tightly even in the restricted space of a gopher tunnel
* It has been copied, but never equaled
* Easy to set, this trap requires no bait, and lasts for an unlimited number of kills
* Considered most reliable on market
* Made of high-quality, carbon spring steel wire
* Extra-wide trigger for sure catch
* Will not rust or clog
* The Macabee trap is a unique invention of twisted wire that is designed to close quickly and tightly even in the restricted space of a gopher tunnel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER G62354 0.5 x 656 ft. Ultra White Turbo Tape (GA576528)
- CARGO MAXX Tricot Orange Flag 18x18 w/24inDowel (122-10005)
- GUNMATE Range Bag (22520)
- TARPS NOW 10 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1010)
- MACABEE Snap Trap For Gophers (MGT)
- TOMCAT 0 Rodent Repellent (368106)
- WOODSTREAM Woodstream 687865 6 oz Poison Peanuts Mole & Gopher Bait (687865)
- SCRAM Skunk All Natural Granular Repellent (202060)
- BIRD BARRIER Mouse and Rat Repellent, White, Gel, 3 oz. (PC-RO30)
- SHAKE-AWAY Rodent Repelnt Gran 5Lb (5006358)
- TOMCAT 6 Oz. Pellets Mole & Gopher Killer (0372210)
- Macabee Animal Repellents & Traps