Shop All Stethoscopes
Mabis
Sprague Rappaport Kit, Royal Blue
Mfr # 01-360-211
Zoro # G5917055
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Weight 1.65 lb
- Includes Sphygmomanometer with Calibrated Cuff and 31 in Sprague Rappaport-Type Scope, (3) Bells, (2) Diaphragms, (3) Types of Eartips, Oversized Matching Carrying Case
- Color Royal Blue
- Height 9 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mabis
- MFR # 01-360-211
- Zoro # G5917055
- UPC # 767056360211
- Country of Origin China
- Category Stethoscopes
Dimensions
Height | 9 7/8 in |
Width | 6 11/16 in |
Length | 3 5/8 in |
Details
Item | Aneroid Sphymomanometer/Stethoscope Combo Kit |
Test Location | Arm |
Weight | 1.65 lb |
Includes | Sphygmomanometer with Calibrated Cuff and 31 in Sprague Rappaport-Type Scope, (3) Bells, (2) Diaphragms, (3) Types of Eartips, Oversized Matching Carrying Case |
Color | Royal Blue |
Cuff Material | Nylon |
Industry Type | Healthcare |
Description
Aneroid Sphymomanometer/Stethoscope Combo Kit, Arm, Cuff Material Nylon, Color Royal Blue, Length 3 5/8 in, Width 6 11/16 in, Height 9 7/8 in, Weight 1.65 lb, Includes Sphygmomanometer with Calibrated Cuff and 31 in Sprague Rappaport-Type Scope, (3) Bells, (2) Diaphragms, (3) Types of Eartips, Oversized Matching Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACH MIST Bar Soap #1/2 size, PK1000 (210050)
- CABLES & SENSORS Fukuda Denshi ECG Telemetry Leadwire - 3 Leads Pinch/Grabber (LFD3-90P0)
- ACME UNITED First Aid Only FAE-6003 First Aid Tape, 1/2"X 5 Yd & Conforming Gauze Bandage Roll, 2", 1/Box (FAE-6003)
- TOUGH GUY Sanitary Napkin Bags, 4 gal., Black, PK1000 (H3417RK)
- MABIS Stethoscope, Adult, Black (10-414-020)
- MABIS Nurse Stethoscope, Adult, Black (10-428-020)
- MABIS Aneroid Sphymomanometer/Stethoscope Kit (01-360-051)
- MABIS Nurse Stethoscope, Adult, Blue (10-428-010)
- MABIS Sprague Rappaport Kit, Burgundy (01-360-071)
- MABIS Dual Head Combo Kit, Black (01-260-021)
- MEDLINE Stethoscope, Dual/Head, 22" Tubing, Black (MIIMDS926201)
- Mabis Stethoscopes