Shop All Rags & Towels
Mabis
Rubber Combination Douche and Enema System 4-3/16" x 8-3/32", Red
Mfr # 42-842-000
Zoro # G9343887
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Size 4-3/16 in x 8-3/32 in
- Color Red
- Product Type Combination Douche and Enema System
- Overall Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 42-842-000
- Zoro # G9343887
- UPC # 767056428423
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 4-3/16 in x 8-3/32 in |
Overall Width | 4 1/4 in |
Details
Material | Rubber |
Item | Combination Douche and Enema System |
Color | Red |
Product Type | Combination Douche and Enema System |
Autoclavable | No |
Description
Combination Douche and Enema System, Product Type Combination Douche and Enema System, Material Rubber, Autoclavable No, Color Red, Length 8 1/8 in, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Red (29144)
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK (CLR2LT)
- SANITAIRE Style ST Disposable Vacuum Bags for SC600 & SC800 Series, PK5 (63213A-10)
- ALLPOINTS Dispenser Tt Dbl (138236)
- SCOTT Rags Paper 10X11 55Ct (75230)
- HTI Huck Towels - Blue - Lint Free 10 Lb. Box (5 Doz) (WST-BX)
- GLOBAL INDUSTRIAL Quick Rags Light Duty Jumbo Roll, 950 Sheets/Roll (670202)
- R & R TEXTILE New Microfiber Rags, 1 lb., Bag (Z73124)
- CASCADES PRO Tuff-Job Guard Antimicrobial Towels, White/Red, 12 x 21, 1/4 Fold, 150PK (W923)
- HOSPECO Microworks Microfiber Towels, Assorted 2lb. Bulk Bag - 2503-AC-BG (2503-AC-BG)
- ZORO SELECT New Cotton Cloth Rags, T-Shirt, Assorted, Colors Vary, 25 lbs (G440025PC)
- Mabis Rags & Towels