Shop All Showerhead and Tub Accessories
Mabis
Mabis 522-1702-1900 Shower Transport Chair
Mfr # 522-1702-1900
Zoro # G703988701
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 522-1702-1900
- Zoro # G703988701
- UPC # 41298017028
- Country of Origin China
- Category Showerhead and Tub Accessories
Description
Helps provide safe and effective transfers in and around the bathroom or shower. Padded vinyl toilet seat, waterproof PVC seat back cover and plastic armrests offer added comfort. Made from durable 1” rust and corrosion resistant aluminum tubing.
4” ball bearing casters and rear wheel locks are rust-resistant.
Padded vinyl toilet seat.
Waterproof PVC seat back cover.
Plastic armrests .
Rear wheel locks .
Width between arms: 18”; overall width 21”.
Seat height: 21” fixed.
Seat size: 16” x 16”.
Weight capacity: 250 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression Brass Union Elbow 10PK (165C-5)
- ZURN Toilet Repair Kit, 1.6 Gal (P6000-ECA-WS1)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- ALLPOINTS Strainer, Drain , 7-3/4"Sq, S/S (1021107)
- ALFI BRAND Polished Chrome 20" Round Wall Shower Arm (ABSA20R-PC)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Brushed Nickel (S-2252-BN)
- SPEAKMAN Wall Mounted, Shower Valve and Trim, Polished Chrome (SM-10000-P)
- SPEAKMAN Valve Trim (CPT-1000-TP)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0210)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.0 Gpm Showerhead (TS395-4E-BN)
- POWERS Trim Repair Kit, Chrome Plated (420-046)
- Mabis Showerhead and Tub Accessories