Shop All EMT Supplies
Mabis
Lister Bandage Scissors, No Clip
Mfr # 25-704-000
Zoro # G1154894
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 7-1/2"
- Disposable No
- Blade End Style Angled
- Handle Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 25-704-000
- Zoro # G1154894
- UPC # 767056257047
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Length | 7-1/2" |
Overall Length | 7 1/2 in |
Details
Item | Lister Bandage Scissors |
Color | Silver |
Disposable | No |
Blade End Style | Angled |
Handle Material | Stainless steel |
Industry Type | Healthcare |
Blade Material | Stainless steel |
Description
Lister Bandage Scissors, Overall Length 7 1/2 in, Color Silver, Blade End Style Angled, Blade Material Stainless Steel, Handle Material Stainless Steel, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBS Sunscreen Lotion, Foil Pack, 7g, PK100 (92101)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5yd Elastic Wrap Bandage, 1 Per Box (FAE-3009)
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK10-HA.69.000)
- NAMCO MANUFACTURING Five Minute Quick Dry Cleaning Shampoo, 1 gal., PK4 (2036-1)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-755-010)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-755-020)
- MABIS Lister Bandage Scissors, No Clip (25-702-000)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-757-020)
- MABIS Digital Thermometer, Oral, 2-7/64 In. L (15-691-000)
- MABIS Digital Thermometer, Oral (15-736-000)
- EMI Lister Bandage Scissors, Silver, 4-1/2" L (1040)
- Mabis EMT Supplies