Shop All Cough, Cold & Flu
Mabis
Jar, 6.4oz, Closure Gray, Polystyren
Mfr # 39-813-000
Zoro # G9344081
original price:
$16.99
8% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Closure Yes
- Closure Material Metal
- Labware Body Color Clear
- Diameter 114.3 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 39-813-000
- Zoro # G9344081
- UPC # 767056398139
- Country of Origin China
- Category Cough, Cold & Flu
Dimensions
Diameter | 114.3 mm |
Height | 165 mm |
Width | 101 mm |
Depth | 178 mm |
Details
Item | Jar |
Includes Closure | Yes |
Closure Material | Metal |
Labware Body Color | Clear |
Labware Basic Material | Plastic |
Capacity | 6.4 oz |
Special Features | Unbreakable Polystyrene |
Mouth | Wide |
Labware Body Material | Polystyrene |
Bottle/Jar Shape | Cylindrical |
Industry Type | Healthcare |
Material | Glass |
Color | Clear |
Description
Item Jar, Includes Closure Yes, Capacity 6.4 oz, Width 101 mm, Depth 178 mm, Height 165 mm, Diameter 114.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVAC-CHAIR Rescue Mat, 660 lb, 24 In W, 83 In L (220M)
- ALTOR SAFETY Surgical Mask 3PLY Level 2, PK50 (62222)
- SANDEL Transfer Sheet, Orange, 39" L, PK60 (2104)
- GEORGIA-PACIFIC Dispn Wiper Brawny Bucket Bracket (54140)
- FIRST AID ONLY Antiseptic, 4-3/4in x 7-3/4in, PK50 (H307)
- ZOLL Chewable Aspirin, Medicinal Count 36 x 1 (8911-000160-01)
- CADBURY Cough Reliever for Sore Throat - Cough - Nasal Congestion - Cherry - 30 Piece, Red (CA464769)
- PHYSICIANSCARE Tablets, Sinus, PK50 (90087)
- MAJOR Meclizine HCL 12.5mg, 100PK (114479)
- TUMS Tums Extra Strength Assorted Fruit Antacid Chewable 8 Tablets, PK360 (739005D)
- HALLS Triple Action Cough Drops, Honey-Lemon, 30/Bag, PK12 (03 12546 62183 00)
- Mabis Over-the-Counter Medication