Shop All EMT Supplies
This Product is Discontinued
Mabis
IV Pole, Chrome-Plated, 25-1/2"H (Discontinued)
Mfr # 45-645-060
Zoro # G5216477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style Stand
- Color Gray
- Height Range 25-1/2 in
- Width 4 in
- Material Chrome-Plated Pole and Prongs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 45-645-060
- Zoro # G5216477
- UPC # 767056645455
- Country of Origin China
- Category EMT Supplies
Dimensions
Height Range | 25-1/2 in |
Width | 4 in |
Details
Item | IV Pole |
Style | Stand |
Color | Gray |
Material | Chrome-Plated Pole and Prongs |
Number of Hooks | 4 |
Number of Legs | 5 |
Industry Type | Healthcare |
Includes | (4) Prongs, (5) Dual-Wheel Casters |
Description
IV Pole, Style Stand, Chrome-Plated Pole and Prongs, Color Gray, Height Range 25-1/2 in, Width 4 in, Number of Legs 5, Number of Hooks 4, Includes (4) Prongs, (5) Dual-Wheel Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.