Shop All Stethoscopes
Mabis
Dual Head Combo Kit, Black
Mfr # 01-260-021
Zoro # G5203012
original price:
$26.35
7% off
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.2 lb
- Includes Aneroid Sphygmomanometer with Calibrated Cuff, Dual-Head Stethoscope, Binaural Lightweight Chest Piece, 22 in Y-tubing , Spare Diaphragm, Pair of Mushroon Ear Tips
- Height 3 in
- Width 9 13/16 in
- Length 6 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mabis
- MFR # 01-260-021
- Zoro # G5203012
- UPC # 767056260023
- Country of Origin China
- Category Stethoscopes
Dimensions
Height | 3 in |
Width | 9 13/16 in |
Length | 6 3/16 in |
Details
Item | Aneroid Sphygmomanometer/Dual-Head Stethoscope Kit |
Weight | 1.2 lb |
Includes | Aneroid Sphygmomanometer with Calibrated Cuff, Dual-Head Stethoscope, Binaural Lightweight Chest Piece, 22 in Y-tubing , Spare Diaphragm, Pair of Mushroon Ear Tips |
Color | Black |
Industry Type | Healthcare |
Description
Aneroid Sphygmomanometer/Dual-Head Stethoscope Kit, Color Black, Length 6 3/16 in, Width 9 13/16 in, Height 3 in, Weight 1.2 lb, Includes Aneroid Sphygmomanometer with Calibrated Cuff, Dual-Head Stethoscope, Binaural Lightweight Chest Piece, 22 in Y-tubing , Spare Diaphragm, Pair of Mushroon Ear Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Adjustable Auto Punch, 5-1/2 In H, SS (1078)
- 3M LITTMANN Stethoscope, 28inL, Adult, Ceil Blue (2454)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- FIRST AID ONLY Bulk First Aid Kit, 50 Person, ANSI, 196/Pieces, White (FAO225AN)
- MABIS Sprague Rappaport Kit, Royal Blue (01-360-211)
- MABIS Stethoscope, Adult, Black (10-404-020)
- MABIS Stethoscope, Dual Head, Adult, Blue (10-426-010)
- MABIS Stethoscope, Dual Head, Black (10-446-020)
- MABIS Stethoscope, Adult, Black (10-414-020)
- MABIS Nurse Stethoscope, Adult, Blue (10-428-010)
- 3M LITTMANN Stethoscope, 28inL, Adult, Burgundy (2451)
- Mabis Stethoscopes