Shop All EMT Supplies
Mabis
Digital Thermometer, Oral, 2-7/64 In. L
Mfr # 15-691-000
Zoro # G1659743
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Storage Case, (5) Probe Covers, Long Life Battery, Bilingual Instructions
- Thermometer Location Oral
- Material Plastic
- Weight 1.60 oz
- Color White/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 15-691-000
- Zoro # G1659743
- UPC # 767056156913
- Country of Origin China
- Category EMT Supplies
Dimensions
Height | 0.2813 in |
Width | 6.5 in |
Length | 2.1094 in |
Details
Item | Digital Thermometer |
Includes | Storage Case, (5) Probe Covers, Long Life Battery, Bilingual Instructions |
Thermometer Location | Oral |
Material | Plastic |
Weight | 1.60 oz |
Color | White/Blue |
Features | Memory Recall, Fever Alarm, Auto-off |
Readout Time | 60 sec |
Industry Type | Healthcare |
Measurement Type | Fahrenheit |
Description
Digital Thermometer, Thermometer Location Oral, Measurement Type Fahrenheit, Readout Time 60 sec, Color White/Blue, Material Plastic, Length 2 547/5000 in, Width 6.5 in, Height 0.2813 in, Includes (5) Probe Covers, Bilingual Instructions, Long-Life Battery, Storage Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMBABY BreezzGuard Keyless Window Restrictor, Plastic, White (L928)
- NORTHSHORE Economy Disposable Underpads, Blue, Large, 22x35, Pack, 25 Count (1707)
- CLINTON Wall Mounted Folding Parallel Bars (3-3307)
- OASIS Soap Bar, Clean Scent, 0.35 oz, PK1000 (SP-OAS-10-1709)
- MABIS Digital Thermometer, Oral (15-736-000)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-755-010)
- MABIS Lister Bandage Scissors, No Clip (25-704-000)
- MABIS Digital Thermometer, Oral, 5 In. L, Dual (15-713-000)
- MABIS Lister Bandage Scissors, No Clip (25-702-000)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-757-020)
- DUST-OFF Touch Screen Wipes, Individual, 5"Wx6"L, White, PK 32 (FALDTSW32M)
- Mabis EMT Supplies