Shop All EMT Supplies
Mabis
Digital Thermometer, Oral
Mfr # 15-736-000
Zoro # G7553716
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/White
- Length 1 in
- Thermometer Location Oral
- Width 0.75 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 15-736-000
- Zoro # G7553716
- UPC # 767056157361
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 1 in |
Width | 0.75 in |
Height | 5.5 in |
Details
Item | Digital Thermometer |
Color | Green/White |
Thermometer Location | Oral |
Material | Plastic |
Includes | Storage Case, (5) Probe Covers, Replaceable 1.55V (AG3) Long-Life Battery, Bilingual Instructions |
Industry Type | Healthcare |
Readout Time | 9 sec |
Features | Memory Recall, Water Resistant, Auto-off |
Measurement Type | Fahrenheit |
Description
Digital Thermometer, Thermometer Location Oral, Measurement Type Fahrenheit, Readout Time 9 sec, Color Green/White, Material Plastic, Length 1 in, Width 0.75 in, Height 5.5 in, Includes (5) Probe Covers, Bilingual Instructions, Replaceable 1.55V (AG3) Long-Life Battery, Storage Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Forever Blue Urn (600013)
- KEMP USA Kemp Head Immobilizer, Red, 10-001-RED (10-001-RED)
- BLISTEX DCT None Scent Daily Conditioning Lip Treatment 0.25 oz , 12PK (26120)
- SAFETY 1ST Stove Knob Covers Blk5Pk (HS147)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-757-020)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-755-020)
- MABIS Digital Thermometer, Oral, 5 In. L, Dual (15-713-000)
- MABIS Lister Bandage Scissors, No Clip (25-702-000)
- MABIS Lister Bandage Scissors, No Clip (25-704-000)
- MABIS Digital Thermometer, Oral, 2-7/64 In. L (15-691-000)
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- Mabis EMT Supplies