Shop All Stethoscopes
Mabis
Aneroid Sphymomanometer/Stethoscope Kit
Mfr # 01-360-241
Zoro # G2493416
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Includes Oversized Carrying Case
- Patient Type Adult
- Industry Type Healthcare
- Cuff Size 11-3/4 in to 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 01-360-241
- Zoro # G2493416
- UPC # 767056360242
- Country of Origin China
- Category Stethoscopes
Dimensions
Cuff Size | 11-3/4 in to 16-1/2 in |
Details
Item | Aneroid Sphymomanometer/Stethoscope Combo Kit |
Test Location | Arm |
Includes | Oversized Carrying Case |
Patient Type | Adult |
Color | Navy |
Industry Type | Healthcare |
Cuff Material | Nylon |
Description
Aneroid Sphymomanometer/Stethoscope Combo Kit, Arm, Cuff Size 11-3/4 in to 16-1/2 in, Patient Type Adult, Cuff Material Nylon, Color Navy, Includes Oversized Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK40 (61578)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- NORTH STATE IND GRY 6 Panel Play Gate (8666)
- ACME UNITED First Aid Only FAE-5013 SmartCompliance Refill Sterile Gauze Pads, 3"X 3", 10/Box (FAE-5013)
- MABIS Nurse Stethoscope, Adult, Blue (10-428-010)
- MABIS Stethoscope, Dual Head, Adult, Blue (10-426-010)
- MABIS Stethoscope, Dual Head, Adult, Black (10-426-020)
- MABIS Dual Head Combo Kit, Royal Blue (01-260-211)
- MABIS Dual Head Combo Kit, Black (01-260-021)
- MABIS Stethoscope, Adult, Black (10-414-020)
- VERIDIAN HEALTHCARE Prism Aluminum Dual Head Stethoscope, Teal, Boxed (05-12013)
- Mabis Diagnostic Equipment