Shop All Stethoscopes
Mabis
Aneroid Sphymomanometer/Stethoscope Kit
Mfr # 01-360-161
Zoro # G5859926
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Weight 1.65 lb
- Patient Type Adult
- Includes 31 in Sprague Rappaport-Type Stethoscope, (3) Bells (Adult, Medium, Infant), (2) Diaphragms (Small, Large), (3) Types of Eartips, Oversized Matching Carry Case
- Height 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 01-360-161
- Zoro # G5859926
- UPC # 767056360167
- Country of Origin China
- Category Stethoscopes
Dimensions
Height | 6 11/16 in |
Width | 3 5/8 in |
Length | 9 7/8 in |
Details
Item | Aneroid Sphymomanometer/Stethoscope Combo Kit |
Test Location | Arm |
Weight | 1.65 lb |
Patient Type | Adult |
Includes | 31 in Sprague Rappaport-Type Stethoscope, (3) Bells (Adult, Medium, Infant), (2) Diaphragms (Small, Large), (3) Types of Eartips, Oversized Matching Carry Case |
Color | Teal |
Industry Type | Healthcare |
Cuff Material | Nylon |
Description
Aneroid Sphymomanometer/Stethoscope Combo Kit, Arm, Patient Type Adult, Cuff Material Nylon, Color Teal, Length 9 7/8 in, Width 3 5/8 in, Height 6 11/16 in, Weight 1.65 lb, Includes 31 in Sprague Rappaport-Type Stethoscope, (3) Bells (Adult, Medium, Infant), (2) Diaphragms (Small, Large), (3) Types of Eartips, Oversized Matching Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON & JOHNSON BAND-AID 5685 Flexible Fabric Extra Large Adhesive Bandages, 1-3/4" x 4", 10/Box (JOJ5685)
- DYNAREX Butterfly Wound Closure Sterile 3/8" x 1 13/16" (3615)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19, 28PK NOW 10x21, Pack/20 (1416)
- MABIS Nurse Stethoscope, Adult, Blue (10-428-010)
- MABIS Stethoscope, Dual Head, Adult, Blue (10-426-010)
- MABIS Sprague Rappaport Kit, Burgundy (01-360-071)
- MABIS Stethoscope, Adult, Black (10-404-020)
- MABIS Aneroid Sphymomanometer/Stethoscope Kit (01-360-021)
- MABIS Stethoscope, Adult, Black (10-414-020)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2450)
- Mabis Stethoscopes