Shop All Stethoscopes
Mabis
Aneroid Sphymomanometer/Stethoscope Kit
Mfr # 01-260-081
Zoro # G5859831
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Includes Dual Head Stethoscope, Binaural, Lightweight Anodized Aluminum Chest Piece, 22 in Vinyl Y-Tubing, Spare Diaphragm, Pair of Mushroom Eartips
- Weight 1.2 lb
- Patient Type Adult
- Height 9 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mabis
- MFR # 01-260-081
- Zoro # G5859831
- UPC # 767056260085
- Country of Origin China
- Category Stethoscopes
Dimensions
Height | 9 13/16 in |
Width | 6 3/16 in |
Length | 3 in |
Details
Item | Aneroid Sphymomanometer/Stethoscope Combo Kit |
Test Location | Arm |
Includes | Dual Head Stethoscope, Binaural, Lightweight Anodized Aluminum Chest Piece, 22 in Vinyl Y-Tubing, Spare Diaphragm, Pair of Mushroom Eartips |
Weight | 1.2 lb |
Patient Type | Adult |
Color | Red |
Cuff Material | Nylon |
Industry Type | Healthcare |
Description
Aneroid Sphymomanometer/Stethoscope Combo Kit, Arm, Patient Type Adult, Cuff Material Nylon, Color Red, Length 3 in, Width 6 3/16 in, Height 9 13/16 in, Weight 1.2 lb, Includes Dual Head Stethoscope, Binaural, Lightweight Anodized Aluminum Chest Piece, 22 in Vinyl Y-Tubing, Spare Diaphragm, Pair of Mushroom Eartips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE DeluxWallMountBBPKit, 9-1/4inx9-1/4inx4in (BP004)
- ILC Replacement for Burton UV Light Uv(black Light) replacement light bulb lamp (UV LIGHT UV(BLACK LIGHT) BURTON)
- ROHO Mosaic 18 in.x16 in. Wheelchair Cushion (MOSAIC1816CA)
- ALLPOINTS Bandage, Triangular , Sling, 40" (2801627)
- MABIS Aneroid Sphymomanometer/Stethoscope Kit (01-360-051)
- MABIS Dual Head Combo Kit, Black (01-260-021)
- MABIS Sprague Rappaport Kit, Burgundy (01-360-071)
- MABIS Stethoscope, Dual Head, Adult, Blue (10-426-010)
- MABIS Stethoscope, Dual Head, Adult, Black (10-426-020)
- MABIS Stethoscope, Adult, Black (10-414-020)
- MEDSOURCE Stethoscope, Blue (MS-70032)
- Mabis Stethoscopes