Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Large Adult, Arm
Mfr # 09-141-016
Zoro # G2887972
original price:
$40.15
5% off
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Test Location Arm
- Patient Type Large Adult
- Includes Illustrated English/Spanish Instruction Manual
- Color Blue
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mabis
- MFR # 09-141-016
- Zoro # G2887972
- UPC # 767056410169
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Width | 7 in |
Length | 26 in |
Cuff Size | 13 in to 20 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Patient Type | Large Adult |
Includes | Illustrated English/Spanish Instruction Manual |
Color | Blue |
Industry Type | Healthcare |
Cuff Material | Nylon |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 13 in to 20 in, Patient Type Large Adult, Cuff Material Nylon, Color Blue, Length 26 in, Width 7 in, Includes Illustrated English/Spanish Instruction Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE RMW MB System w/Spill Kit, 1 Gal (1GWMSK)
- BODYOGRAPHY BLANC Artisan Soap, 30gm, Square Bar, Boxed, PK 300 (HA-BDW-005)
- CORTECH Security Toothbrush, Plastic, PK144 (90036)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (SSHL100980)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-140-016)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-100-011)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-100-016)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-133-016)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-110-026)
- AMERICAN DIAGNOSTIC CORP ADC® ADView® 2 Diagnostic Station, Blood Pressure Base Unit (9005BP)
- Mabis Blood Pressure Gauges & Sphygmomanometers