Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Large Adult, Arm
Mfr # 06-148-196
Zoro # G1302296
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Patient Type Large Adult
- Color White
- Cuff Size 12-7/32 in to 15-3/4 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mabis
- MFR # 06-148-196
- Zoro # G1302296
- UPC # 767056060050
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Cuff Size | 12-7/32 in to 15-3/4 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Patient Type | Large Adult |
Color | White |
Industry Type | Healthcare |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 12-7/32 in to 15-3/4 in, Patient Type Large Adult, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNX Sunscreen, Gallon Bottle (18-250)
- AEROFORM Conforming Bandage, 2"X4.4yds (AF50)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK40 (61778)
- UNILEVER US Vaseline, JELLY ORIGINAL, 1.75 OZ JAR (31100EA)
- MABIS Aneroid Sphygmomanometer, Arm, Child, PK5 (06-270-195)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-100-016)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-130-011)
- MABIS Aneroid Sphygmomanometer, Child, Arm (09-149-015)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-110-026)
- HEALTHSMART Mabis Wrist Blood Pressure Monitor (04-615-001)
- Mabis Diagnostic Equipment