Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Large Adult, Arm
Mfr # 01-140-016
Zoro # G0668875
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Patient Type Large Adult
- Includes Carrying Case
- Color Blue
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 01-140-016
- Zoro # G0668875
- UPC # 767056400160
- Country of Origin Indonesia
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Width | 7 in |
Length | 26 in |
Cuff Size | 13 in to 19 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Patient Type | Large Adult |
Includes | Carrying Case |
Color | Blue |
Cuff Material | Nylon |
Industry Type | Healthcare |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 13 in to 19 in, Patient Type Large Adult, Cuff Material Nylon, Color Blue, Length 26 in, Width 7 in, Includes Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Family Practice Table w/ Stool, Gray Coat, Color: Royal Blue (8890-1GR-3RB)
- ZORO SELECT First Aid kit, Plastic, 50 Person (9999-2170)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- DYNAREX Fingertip Bandage, 2"LX1-3/4"W, PK2400 (3617)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-149-011)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-155-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-130-011)
- MABIS Aneroid Sphygmomanometer, Child, Arm (09-149-015)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (09-141-016)
- ZAYAAN HEALTH Wrist Fully Automatic Blood Pressure Monitor (BLZH-WBPM-D1)
- Mabis Diagnostic Equipment