Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Large Adult, Arm
Mfr # 01-133-016
Zoro # G7522155
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Includes Zippered Carrying Case
- Weight 1.2 lb
- Patient Type Large Adult
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mabis
- MFR # 01-133-016
- Zoro # G7522155
- UPC # 767056330160
- Country of Origin Indonesia
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 4 5/16 in |
Width | 7 13/16 in |
Length | 2 7/8 in |
Cuff Size | 13 in to 20 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Includes | Zippered Carrying Case |
Weight | 1.2 lb |
Patient Type | Large Adult |
Color | Blue |
Cuff Material | Nylon |
Industry Type | Healthcare |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 13 in to 20 in, Patient Type Large Adult, Cuff Material Nylon, Color Blue, Length 2 7/8 in, Width 7 13/16 in, Height 4 5/16 in, Weight 1.2 lb, Includes Zippered Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Plastic Bandages, 1 x 3, PK40 (FAE-3100)
- MEDLINE INDUSTRIES, INC Curad Sterile Alcohol Prep Pads, Medium, 2-Ply, 200/Box (CUR45581RBI)
- FIRST AID ONLY Facial Burn Dressing, White, 16"L, 12"W (91318)
- ZORO SELECT First Aid Kit w/House, 210pcs, WHT (54762-021)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-110-026)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-141-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-149-011)
- MABIS Aneroid Sphygmomanometer, Arm, Child, PK5 (06-270-195)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (04-174-026)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-140-016)
- FLEMING SUPPLY Automatic Wrist Blood Pressure Monitor Digital LCD Display Screen, Fast BP and Pulse Readings (960667MIQ)
- Mabis Blood Pressure Gauges & Sphygmomanometers