Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Arm, L Adult, PK5
Mfr # 06-270-196
Zoro # G6303538
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Patient Type Large Adult
- Weight 1.35 lb
- Color White
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mabis
- MFR # 06-270-196
- Zoro # G6303538
- UPC # 767056060227
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 8 in |
Width | 3 in |
Length | 6 in |
Cuff Size | 12-13/64 in to 15-3/4 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Patient Type | Large Adult |
Weight | 1.35 lb |
Color | White |
Cuff Material | Vinyl |
Industry Type | Healthcare |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 12-13/64 in to 15-3/4 in, Patient Type Large Adult, Cuff Material Vinyl, Color White, Length 6 in, Width 3 in, Height 8 in, Weight 1.35 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First-Aid Refill Flexible Cohesive Bandage Wrap, 3 x 5 yd, Blue (5-933)
- BRAYDEN Manikin Artificial Lungs W/ Filter, PK24 (IM13-SA0924)
- AEK Naloxone Zipper Pouch Economy Version (EN9551)
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Pump Bottle (83670)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-155-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-141-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (09-141-016)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-149-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-110-026)
- MABIS Aneroid Sphygmomanometer, Child, Arm (09-149-015)
- CABLES & SENSORS GE Marquette IBP Adapter Cable, Edwards Connector (IC-MQ-ED20)
- Mabis Blood Pressure Gauges & Sphygmomanometers