Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Arm, Adult, PK5
Mfr # 06-270-191
Zoro # G6303556
product price: $47.95
/pk 5, $9.59/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Weight 1.15 lb
- Patient Type Adult
- Color White
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 06-270-191
- Zoro # G6303556
- UPC # 767056060180
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 8 in |
Width | 3 in |
Length | 6 in |
Cuff Size | 8-43/64 in to 12-63/64 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Weight | 1.15 lb |
Patient Type | Adult |
Color | White |
Industry Type | Healthcare |
Cuff Material | Vinyl |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 8-43/64 in to 12-63/64 in, Patient Type Adult, Cuff Material Vinyl, Color White, Length 6 in, Width 3 in, Height 8 in, Weight 1.15 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Disposable Stretcher (11024)
- SCOTT Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1000mL Btl, PK6 (KCC 91554)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Beige, PK10 (FAE3020)
- OLYMPIAN ATHLETE Knee Ice Wrap, Extra Large (OL116290)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-133-016)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-155-011)
- MABIS Aneroid Sphygmomanometer, Arm, Child, PK5 (06-270-195)
- MABIS Aneroid Sphygmomanometer, Child, Arm (09-149-015)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-149-011)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- CABLES & SENSORS Philips Compatible NIBP Hose - Adult/Pediatric Single Hose 250 cm (AS-16-150)
- Mabis Diagnostic Equipment