Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Arm, Adult, PK5
Mfr # 06-214-191
Zoro # G6303580
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Patient Type Adult
- Weight 1.55 lb
- Color White
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mabis
- MFR # 06-214-191
- Zoro # G6303580
- UPC # 767056060081
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 5 in |
Width | 10 in |
Length | 13 in |
Cuff Size | 9-1/16 in to 12-63/64 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Patient Type | Adult |
Weight | 1.55 lb |
Color | White |
Cuff Material | Vinyl |
Industry Type | Healthcare |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 9-1/16 in to 12-63/64 in, Patient Type Adult, Cuff Material Vinyl, Color White, Length 13 in, Width 10 in, Height 5 in, Weight 1.55 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Triangular Bandage, Cotton Cloth (045009)
- FIRST AID ONLY 3 in x 3 in Gauze Pads, PK4 (3-001-001)
- SWAN 16 Oz. 70% Isopropyl Rubbing Alcohol (1000033127)
- BAND-AID Antibiotic Adhesive Bandages, Assorted Sizes, PK20 (5570)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-141-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-100-016)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-130-011)
- MABIS Aneroid Sphygmomanometer, Child, Arm (09-149-015)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (09-141-016)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (1-Person, 90 memory) (01-517)
- Mabis Diagnostic Equipment