Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Adult, Thigh
Mfr # 09-141-017
Zoro # G0912003
product price: $22.95
/ea
Not eligible for select promotions
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Thigh
- Patient Type Adult
- Color Blue
- Cuff Material Nylon
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 09-141-017
- Zoro # G0912003
- UPC # 767056410176
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Cuff Size | 16-1/8 in to 24-7/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Aneroid Sphygmomanometer |
Test Location | Thigh |
Patient Type | Adult |
Color | Blue |
Cuff Material | Nylon |
Industry Type | Healthcare |
Description
Aneroid Sphygmomanometer, Thigh, Cuff Size 16-1/8 in to 24-7/32 in, Patient Type Adult, Cuff Material Nylon, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTRIN Pain Relief, Tablet, 200mg Size, PK100 (048152)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 4 oz Eyewash Bottle (FAE-7016)
- MOBILEAID XL AED & First Aid Backpack (31480)
- DEALMED FINGER PULSE OXIMETER (786022)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-141-011)
- MABIS Aneroid Sphygmomanometer, Arm, Child, PK5 (06-270-195)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (09-141-016)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- MABIS Aneroid Sphygmomanometer, Child, Arm (09-149-015)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-140-016)
- ADVOCATE Upper Arm Blood Pressure Monitor, Small/Medium Cuff (406 S/M)
- Mabis Diagnostic Equipment