Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Adult, Arm
Mfr # 09-149-011
Zoro # G5202994
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Weight 0.8 lb
- Includes Zippered Carrying Case
- Patient Type Adult
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mabis
- MFR # 09-149-011
- Zoro # G5202994
- UPC # 767056149014
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 7 in |
Width | 2 1/2 in |
Length | 4 1/4 in |
Cuff Size | 11 in to 16-3/8 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Weight | 0.8 lb |
Includes | Zippered Carrying Case |
Patient Type | Adult |
Color | Blue |
Cuff Material | Nylon |
Industry Type | Healthcare |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 11 in to 16-3/8 in, Patient Type Adult, Cuff Material Nylon, Color Blue, Length 4 1/4 in, Width 2 1/2 in, Height 7 in, Weight 0.8 lb, Includes Zippered Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Compass, Liquid Filled, Large (512-3000-1040)
- AVEDA Control Force Firm Hold Unisex Hair Spray, 8.2 oz (U-HC-9964)
- GEMPLERS Vehicle First Aid Kit (610-119)
- DR.STITCH Training Sutures with Thread, Silk, 2/0 (DS-0001)
- MABIS Aneroid Sphygmomanometer, Child, Arm (09-149-015)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-130-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-100-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (09-141-016)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-133-016)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor w/ Wide-Range Cuff (01-553)
- Mabis Blood Pressure Gauges & Sphygmomanometers