Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Adult, Arm
Mfr # 06-148-131
Zoro # G6405296
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Includes Aneroid Gauge, Disposable Bulb and Valve Assembly, Vinyl Cuff
- Weight 3.15 lb
- Patient Type Adult
- Height 9 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mabis
- MFR # 06-148-131
- Zoro # G6405296
- UPC # 767056060012
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 9 13/16 in |
Width | 12 7/8 in |
Length | 4 5/16 in |
Cuff Size | 8-11/16 in to 13 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Includes | Aneroid Gauge, Disposable Bulb and Valve Assembly, Vinyl Cuff |
Weight | 3.15 lb |
Patient Type | Adult |
Color | Yellow |
Cuff Material | Vinyl |
Industry Type | Healthcare |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 8-11/16 in to 13 in, Patient Type Adult, Cuff Material Vinyl, Color Yellow, Length 4 5/16 in, Width 12 7/8 in, Height 9 13/16 in, Weight 3.15 lb, Includes Aneroid Gauge, Disposable Bulb and Valve Assembly, Vinyl Cuff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA BRITE Ultra Brite Toothpaste Regular 6 oz., PK24 (156750)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0958-04)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- MEDLINE Gauze, Sponge, Ns, 12-Ply, 2"x2", PK200 (PRM21212C)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (09-141-016)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (04-174-026)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-100-016)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-133-016)
- MABIS Aneroid Sphygmomanometer, Child, Arm (09-149-015)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-110-026)
- FLEMING SUPPLY Fleming Supply One-Touch Blood Pressure Monitor, Adjustable Wrist Cuff, Fast and Accurate Readings (571834IHD)
- Mabis Diagnostic Equipment