Shop All Blood Pressure Gauges & Sphygmomanometers
Mabis
Aneroid Sphygmomanometer, Adult, Arm
Mfr # 01-100-011
Zoro # G7573072
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Includes Zippered Carrying Case
- Patient Type Adult
- Weight 1.15 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mabis
- MFR # 01-100-011
- Zoro # G7573072
- UPC # 767056100114
- Country of Origin Indonesia
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 2 1/8 in |
Width | 9 in |
Length | 2 1/8 in |
Cuff Size | 11 in to 16-3/8 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Includes | Zippered Carrying Case |
Patient Type | Adult |
Weight | 1.15 lb |
Color | Blue |
Industry Type | Healthcare |
Cuff Material | Nylon |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 11 in to 16-3/8 in, Patient Type Adult, Cuff Material Nylon, Color Blue, Length 2 1/8 in, Width 9 in, Height 2 1/8 in, Weight 1.15 lb, Includes Zippered Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 7.5 oz Pump Bottle, 12PK (DIA 33256)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Liquid Skin Bandages (90447)
- OASIS Gauze Sponges, 4x4, Non-Sterile, 200 Per Pack (PK412)
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 100 Per Box, 2 Boxes, (BA1-BLUEX2)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-149-011)
- MABIS Aneroid Sphygmomanometer, Child, Arm (09-149-015)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-141-011)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (04-174-026)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-100-016)
- CABLES & SENSORS GE Marquette NIBP Hose - Adult/Pediatric Dual Tube Hose 365 cm (AD36-24-460)
- Mabis Blood Pressure Gauges & Sphygmomanometers