Shop All Shower & Bathtub Parts
Maax
Tub Surround 5Pc White 80In
Mfr # 101595-000-129000
Zoro # G207044026
product price: $236.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$236.99
Free 30-Day Returns
Key Features
- Material Polystyrene
- Color Mountain Haze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maax
- MFR # 101595-000-129000
- Zoro # G207044026
- UPC # 623163089233
- Country of Origin Canada
- Category Shower & Bathtub Parts
Details
Material | Polystyrene |
Color | Mountain Haze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNC19)
- KOHLER Bedpan Washer/Dbl Control/W-Mt (13960-CP)
- HONEYWELL THERMAL SOLUTIONS C6097A3053 Pressure Switch (C6097A3053)
- WATTS Backflow Preventer Repair Kit (RK909M1RT11/4-2)
- MAAX Himalaya 101694001 Shower Kit, 38 in L, 38 in W, 7414 in H, Polystyrene, 3Wall Panel, NeoAngle (101694-000)
- SPEAKMAN Sentinel Mark II S-1497-LH Exposed Shower (S-1497-LH)
- DELTA Monitor(R) 14 Series Shower Trim - Less Handle - Less Head (T14297-LHP-LHD)
- KOHLER Assembly, J Hook (1017813-02-SH)
- KOHLER Purist Wall-Mount Non-Diverter Bath S (14426-BN)
- SPEAKMAN VS-118-PN Shower Diverter (VS-118-PN)
- GROHE Universal Disassembly Tool Raw (48021000)
- Maax Shower & Bathtub Parts