Shop All Shower & Bathtub Parts
Maax
Tub Surround 59In Acry Wht 5Pc
Mfr # 101343-000-001000
Zoro # G207067094
product price: $497.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$497.99
Free 30-Day Returns
Key Features
- Color White
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maax
- MFR # 101343-000-001000
- Zoro # G207067094
- UPC # 623163199970
- Country of Origin Canada
- Category Shower & Bathtub Parts
Details
Color | White |
Material | Acrylic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/277 110F)
- DURAVIT Duravit Architec, 60" L, 32" W (700353000000090)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1150075EG)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1B1M2U1-100)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK0649)
- ANZZI Colossi 60" x 36" Shower Base in White (SB-AZ007WL)
- ALFI BRAND ALFI brand ABSP30 SS Shower Panel W/ 2 Body Sprays (ABSP30)
- DELTA Ceiling Mount, Shower Arm and Flange (U4996-CZ)
- GROHE Universal Non-Return Valves Starlight Ch (08565000)
- GROHE Concetto 2-Way Diverter Us Chrome (29108001)
- KOHLER Trim Ring Kit (88532-G9)
- Maax Shower & Bathtub Parts