Shop All Shower & Bathtub Parts
Maax
Bathtub Wall Kit 5-Pc Wht 59In
Mfr # 101594-000-129
Zoro # G507070534
product price: $249.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$249.99
Free 30-Day Returns
Key Features
- Color White
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maax
- MFR # 101594-000-129
- Zoro # G507070534
- UPC # 623163089219
- Country of Origin Canada
- Category Shower & Bathtub Parts
Details
Color | White |
Material | Polystyrene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, SS Coupler x FNPT, 1" (G100-D-SS)
- ZURN 1" WH STOP -RB (P6000-C-WH-RB)
- GROHE Universal Pressure Hose Starlight Chrome (45461000)
- DELTA Delta Commercial Instit Parts: Two Hooded Lever Handles-3"-Cer-Teck (063107A)
- KOHLER Stillness Slidebar Trim Kit (974-BL)
- KOHLER Choreograph 14" Shower Locker Stor (97631-0)
- KOHLER Trip Lever (9169-L-BV)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-SS)
- DELTA Trinsic MonitorĀ® 14 Series Valve Only Trim Champagne Bronze (T14059-CZ)
- KOHLER Purist Stacked Thermo Valve Trim (T14489-4-2MB)
- KOHLER Access Panel Assy, 1357-La/Ra (1010993-0)
- Maax Shower & Bathtub Parts