Shop All Ratchet Pullers
Maasdam
Rope Ratchet Puller, Steel, 19" Handle L
Mfr # A-0
Zoro # G5894537
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 15 lb
- Pull Capacity 1,500 lb
- Material Steel
- Min. Between Hooks 8 in
- Includes Safety Latch Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maasdam
- MFR # A-0
- Zoro # G5894537
- UPC # 728916001057
- Country of Origin United States
- Category Ratchet Pullers
Dimensions
Lever Length | 19 in |
Body Depth | 4 in |
Minimum Retracted Length | 29 in |
Mfr. Warranty Length | Lifetime |
Lifting Hook Opening Width | 1 in |
Body Width | 29 in |
Description
Rope Ratchet Puller, Body Depth 4 in, Body Material Steel, Body Width 29 in, Cord Material Polyester, Cord Type Rope, Headroom 8 in, Included Components Safety Latch Hook, Includes Clutch Clutch Not Included, Lever Length 19 in, Lifting Hook Material Forged Steel, Lifting Hook Opening Width 1 in, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Pulling Capacity 1,500 lb, Minimum Retracted Length 29 in, Mount Type Hook Mounted - No Trolley, Number of Reeves 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cstr Swivel Lock, Total Lock, Steel (P-DL21-14)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 150 lb. (F1RN05041S001)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Nylon, Yellow (EN2804NX10)
- ZORO SELECT Self Dumping Hopper, 750 lb., Poly, Yellow (SD 5/8 YELLOW)
- MAASDAM Rope Ratchet Puller, 20 ft., 19" Handle L (A-20)
- MAASDAM Cable Puller, 2 Ton Pow'RPull ComeAlong, 316 Inch Diameter Cable (144SB-6-LS)
- MAASDAM Rope Ratchet Puller, 50 ft., 19" Handle L (A-50)
- MAASDAM Strap Puller, 1 t, 25 ft. Strap, USA Made (WS-25)
- MAASDAM Massdam 1-ton Pow'R-Pull Come-Along (144S-6-LS)
- MAASDAM Strap Puller, 1 t, 12 ft. Strap, USA Made (WS-1)
- AMERICAN POWER PULL CHAIN PULLER 1/4-Ton (AG602)
- Maasdam Ratchet Pullers