Shop All Ratchet Pullers
Maasdam
Rope Ratchet Puller, 50 ft., 19" Handle L
Mfr # A-50
Zoro # G5894519
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 15 lb
- Pull Capacity 1,500 lb
- Cable or Rope Dia. 1/2 in
- Material Steel
- Min. Between Hooks 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maasdam
- MFR # A-50
- Zoro # G5894519
- UPC # 045408000504
- Country of Origin United States
- Category Ratchet Pullers
Dimensions
Cable or Rope Dia. | 1/2 in |
Lever Length | 19 in |
Cable Length | 50 ft |
Body Depth | 4 in |
Minimum Cord Length | 50 ft |
Maximum Lifting Length | 50 ft |
Minimum Retracted Length | 29 in |
Cord Diameter | 1/2 in |
Mfr. Warranty Length | Lifetime |
Maximum Cord Length | 50 ft |
Lifting Hook Opening Width | 1 in |
Body Width | 29 in |
Description
Rope Ratchet Puller, Body Depth 4 in, Body Material Steel, Body Width 29 in, Cable Length 50 ft, Cord Diameter 1/2 in, Cord Material Polyester, Cord Type Rope, Headroom 8 in, Included Components Synthetic Rope, Safety Latch Hook, Includes Clutch Clutch Not Included, Lever Length 19 in, Lifting Hook Material Forged Steel, Lifting Hook Opening Width 1 in, Lifting Hook Type Hook with Safety Latch, Minimum Cord Length 50 ft, Maximum Cord Length 50 ft, Maximum Lifting Capacity 15 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Label Kit (PK-FE7200)
- FAB FOURS RANCH WINCH TRAY (FITS ALL FULL SIZE BLACK STEEL FRONT BUMPERS) (M1650-1)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Poly, 3-1/2 in., 250 lb. (4W926)
- PEERLESS CHAIN 9/32-5/16 V10 EYESLHKW/LAT, UPC, 8417200 (8417200)
- MAASDAM 1-ton Pow'R-Pull Web Strap Come-along (WS-25-LS)
- MAASDAM Cable Puller, 2 Ton Pow'RPull ComeAlong, 316 Inch Diameter Cable (144SB-6-LS)
- MAASDAM Strap Puller, 2 t, 12 ft. Strap, USA Made (WS-2)
- MAASDAM Rope Ratchet Puller, Steel, 19" Handle L (A-0)
- MAASDAM Massdam 1-ton Pow'R-Pull Come-Along (144S-6-LS)
- MAASDAM Strap Puller, 1 t, 12 ft. Strap, USA Made (WS-1)
- SEGOMO TOOLS 4 Ton Hvy Duty 3 Hook Steel Cable Dual Gear Power Ratchet Puller Syst (9001882B)
- Maasdam Ratchet Pullers