Shop All Snips
Maasdam
Fence Stretcher
Mfr # 8060
Zoro # G6175377
original price:
$37.95
19% off
new price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17.37"
- Features Tightens Tension Bar Toward End of Post for Easy Tie-of, Self Locking Action Allows Easier Two Handed Tie-Off, Universal Adjustment for Posts From 1-3/8-in. - 4-in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17.37" |
Details
Features | Tightens Tension Bar Toward End of Post for Easy Tie-of, Self Locking Action Allows Easier Two Handed Tie-Off, Universal Adjustment for Posts From 1-3/8-in. - 4-in |
Number of Pieces | 1 |
Item | Fence Stretcher |
Description
Fence Stretcher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0414BF5)
- MIBRO 14-Piece 8 in. Carbide Stacking Dado Blade Set (416381)
- IRWIN IRWIN SPRING CLMP MET/2"" (222702)
- ASTER SAE T-Handle Recess Key, 8/32" Tip Size (82708)
- MAASDAM Fence Pull Chain (8035-10)
- URREA Snips, Right, Steel (303R)
- CRESCENT WISS Aviation Snip, Left, 9 3/4 in Overall Length, 1 1/2 in Cutting Length, Serrated Edge, Steel Handle (M1R)
- KRAFT TOOL Miter Snips (LA355)
- CRESCENT WISS Snips Duckbill 10-1/4" (WDF10D)
- MILWAUKEE TOOL Aviation Snip, 10 in OAL, 5 in L Cut, Left, Straight Cut, Steel Blade, Ergonomic Handle, Red Handle (48-22-4510)
- CRAFTSMAN Straight Cut Aviation Snips, 12" L, 22 ga (CMHT73756)
- Maasdam Knives, Cutters & Snips