Shop All Ratchet Pullers
Maasdam
1-ton Pow'R-Pull Web Strap Come-along
Mfr # WS-25-LS
Zoro # G402702059
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.5
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maasdam
- MFR # WS-25-LS
- Zoro # G402702059
- UPC # 45408004250
- Country of Origin Unknown
- Category Ratchet Pullers
Dimensions
Width | 11.5 |
Height | 5.5 |
Description
Whether you’re lifting construction materials, stretching fence or moving heavy equipment, this come-along has a smooth ratcheting motion that will make quick work of the job. This high-quality come-along features a one-piece precision-cast aluminum alloy ratchet wheel for strength, durability and smooth operation; a non-slip permanent grip that reduces hand fatigue and won’t pull off the handle and a high-strength, electro-plated steel frame that resists corrosion. This come-along includes drop-forged steel slip hooks with OSHA recommended safety latches on a 360° swivel and ratchet guards that keep fingers and clothing clear of the ratchet. This come-along has a 25' maximum lift with a 10:1 leverage ratio. 10' of strap can be coiled on the ratchet at a time. 7.6 lb. No assembly required.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 6600 lb., Includes Hooks (5262360)
- RONSTAN Pulley, Flat Mount, 3/8In (RF40171)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", 505 lb. (LK-ALBS 82K-14)
- PEGASUS Cstr, Swivel Plate, Gray Urethane, 750 lb. (P21S-UP050R-14)
- MAASDAM Strap Puller, 2 t, 12 ft. Strap, USA Made (WS-2)
- MAASDAM Rope Ratchet Puller, 20 ft., 19" Handle L (A-20)
- MAASDAM Rope Ratchet Puller, Steel, 19" Handle L (A-0)
- MAASDAM Massdam 1-ton Pow'R-Pull Come-Along (144S-6-LS)
- MAASDAM 100 ft. Rope Ratchet Puller with 19 in. Handle (A-100)
- MAASDAM Strap Puller, 1 t, 25 ft. Strap, USA Made (WS-25)
- KLEIN TOOLS Web-Strap Ratchet Hoist with Hot Rings (KN1500PEXH)
- Maasdam Ratchet Pullers