Shop All Kneeling Boards
M+A Matting
Extra-Tough Kneeling Pad
Mfr # 43311222000
Zoro # G702696874
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.8
- Outside Diameter 1.85
- Material Rubber
- Color Black
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M+A Matting
- MFR # 43311222000
- Zoro # G702696874
- UPC # 96801389857
- Country of Origin United States
- Category Kneeling Boards
Dimensions
Height | 0.8 |
Outside Diameter | 1.85 |
Width | 12 |
Length | 21.8 |
Details
Material | Rubber |
Color | Black |
Description
The Kneeling Comfort mat is a commercial grade kneeler designed to reduce knee trauma and stress to the lower back. At 7/8" thick, Kneeling Comfort features a 100% nitrile rubber surface permanantly molded (not glued) to a nitrile and PVC-blended cushion, so it will not delaminate over time like products that are glued. The nitrile surface is welding safe, grease/oil proof, and chemical resistant. The cushion is grease/oil resistant and chemical resistant, and the mat is reversable to suit your needs. It will not absorb liquids and can be easily clean with soap and water.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (11-727)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- ZORO SELECT Roof Leak Diverter, 5 ft x 5 ft, Polyethylene, Steel Rings in Each Corner, Black (10C882)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH2X0025VP)
- EARTH EDGE The Pad 20 in. W X 15 in. D Black Kneeling Pad (EE000261-30D)
- IMPACTO Kneeling Pad, Polyurethane, 5 in. L, PR (890-00)
- K-TOOL INTERNATIONAL K Tool International 24 x 16 in. Kneeling Mat Magnetic (KT305493)
- IRONCLAD PERFORMANCE WEAR 1” Foam Kneeling Pad w/ Integrated handle-Waterproof & Oil Resistant (M09030)
- NOTRAX Knee RX Kneeling Mat, Rubber Bottom, Nitrile/PVC Kneeling Pad, Handle, 12 in L x 22 in W, Black (951S1222BL)
- RUGG Rugg 7708316 24.5 in. Foldable Garden Kneeler (7708316)
- CLC WORK GEAR Kneeling Mat, 18 x 8 x 1 In, NBR, Black (301)
- M+A Matting Ergonomics