Shop All Entrance Mats
M+A Matting
8 45.5 L, Polypropylene
Mfr # 2005446070
Zoro # G702696812
original price:
$196.06
6% off
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 45 in
- Outside Diameter 17.4
- Overall Width 4 ft
- Backing Material and Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M+A Matting
- MFR # 2005446070
- Zoro # G702696812
- UPC # 96801035754
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 45 in |
Outside Diameter | 17.4 |
Overall Width | 4 ft |
Details
Backing Material and Surface Material | Polypropylene |
Description
This Original WaterHog Doormat keeps melted snow, mud and water from getting all over clean carpets and floors. Made with tough poly mesh over a foam core with non-permeable bottom and sides for a long life. Green friendly backing is made with 20% recycled rubber content.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY2)
- 3M Disposable Corded Ear Plugs, Bullet Shape, 33 dB, Orange/Yellow, 200 Pairs (311-1252)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86533)
- ANSELL Activarmr Cut-Resistant Gloves, A5 Cut Level, Goatskin Leather Palm, Medium (Size 8), 1 Pair (70-765)
- M+A MATTING SuperScrape 34 in. x 55 in. Scraper Mat (555000035)
- WATERHOG Waterhog Elite Mat, Brown, 4 ft. W x (MAT180BR)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 5 ft. L (117S0035GY)
- APACHE MILLS Entrance Mat, Smoke, 3 ft. W x 4 ft. L (0103117143X4)
- RUBBER-CAL "Herringbone" Coir Boot Scraper Brush, 2.5 by 12 by 13-Inch (10-100-009)
- DURABLE CORPORATION Durable Corporation 108H3660 36 in. W x 60 in. L Durite 108 Industrial Mats - Herringbone weave (108H3660)
- M+A Matting Entrance Mats