Shop All Entrance Mats
M+A Matting
3.75 23 L, Polypropylene
Mfr # 2005723070
Zoro # G602680256
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 75 in
- Overall Width 2 ft
- Outside Diameter 5
- Backing Material and Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M+A Matting
- MFR # 2005723070
- Zoro # G602680256
- UPC # 96801036287
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 75 in |
Overall Width | 2 ft |
Outside Diameter | 5 |
Details
Backing Material and Surface Material | Polypropylene |
Description
This Original WaterHog Doormat keeps melted snow, mud and water from getting all over clean carpets and floors. Made with tough poly mesh over a foam core with non-permeable bottom and sides for a long life. Green friendly backing is made with 20% recycled rubber content.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Goatskin Palm, M, PR (1868-4)
- FEDERAL SIGNAL Ringer, Extension (TELH-120)
- TOUGHBUILT Ultra Light Knee Pads (TB-KP-1)
- TALON TRAX 11 Men's Steel (5T257)
- M+A MATTING 8 45.5 L, Polypropylene (2005446070)
- M+A MATTING SuperScrape 34 in. x 55 in. Scraper Mat (555000035)
- JENSENDISTRIBUTIONSERVICES Group of Horses Indoor or Outdoor Mat, 18 x 27 (MI2557129)
- WATERHOG Waterhog Mat, Gray, 3 ft. W x (MAT152MG)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- CAROLINES TREASURES 18 x 27 in. Plakat Betta Love Indoor or Outdoor Mat (CK5492MAT)
- CONDOR Entrance Mat, Charcoal, 6 ft. W x 8 ft. L (26G850)
- M+A Matting Floor Mats