Shop All Entrance Mats
M+A Matting
3.5 25.5 L, Rubber
Mfr # 1206423040
Zoro # G202696275
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 5
- Overall Length 5 in
- Overall Width 3 ft
- Backing Material and Surface Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M+A Matting
- MFR # 1206423040
- Zoro # G202696275
- UPC # 96801010119
- Country of Origin United States
- Category Entrance Mats
Dimensions
Outside Diameter | 5 |
Overall Length | 5 in |
Overall Width | 3 ft |
Details
Backing Material and Surface Material | Rubber |
Description
Medium-Traffic Indoor Floor Mat features yarn that's twisted and heat-set to enhance dirt and moisture collection, as well as to maximize the carpet’s life.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Sign, 15 in Height, 19 in Width, Polystyrene, English (842172)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Keypad Cover 4" (STI-6516)
- EAGLE MFG 5GAL YEL Diesel Can (UI-50-FSY)
- GASCO Calibration Gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-10A)
- M+A MATTING SuperScrape 34 in. x 55 in. Scraper Mat (555000035)
- M+A MATTING 8 45.5 L, Polypropylene (2005446070)
- CROWN MATTING TECHNOLOGIES Heavy Duty Berber Carpet Mat, 4 ft. W x 6 ft. L (DA NA46AC)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108571729)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (231S0023BL)
- GUARDIAN FLOOR PROTECTION Mats, Black, 48" W x (94040635)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- M+A Matting Entrance Mats